Select Country and Language Europe, Middle East & Africa / English
Change Country
H700512SE8-KZ010M | CORNING

CORNING | H700512SE8-KZ010M | 12F JUMPER MM 50/125 OM3 10G MTP MALE/LC DUPLX PLENUM LEG 600MM 10 MT

  • Manufacturer # H700512SE8-KZ010M
  • Anixter #364398
Connector Type: MPO MALE - LC
Fiber Type: OM3
Length: 10 M : 32.81 FT.
Number of Fibers: 12 FIBER
Type: HARNESSES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items