H750512QEZ-JW037M | CORNING

CORNING | H750512QEZ-JW037M | Direct Connect Harness, 12 fibers, OM4 Multimode, MTP Connector to 6 LC Duplex Connectors, 300 mm leg length, 37m

  • Manufacturer # H750512QEZ-JW037M
  • Anixter #609379
Connector Type: MPO - LC
Fiber Type: OM4
Length: 37 M : 121.39 FT.
Number of Fibers: 12 FIBER
Type: HARNESSES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items