H930512QE8-KZ007F - CORNING - 12-F STD | Anixter
H930512QE8-KZ007F | CORNING

CORNING | H930512QE8-KZ007F | 12-F STD PINNED HARNESS 7 FT. MTP-LC DUPLEX MM OM4, 24" LEG,H930512QE8-KZ007F

  • Manufacturer # H930512QE8-KZ007F
  • Anixter #534397
Connector Type: MPO - LC
Fiber Type: OM4
Length: 7 FT. : 2.13 M
Number of Fibers: 12 FIBER
Type: HARNESSES
Features
  • Factory-Terminated Solutions
  • Universal-Wired Modular System Components
  • Corning ClearCurve 50 Micrometer Optical Fiber
  • 100G Ready Performance
  • Maximum Skew of 0.75 Nanoseconds
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items