H937912QLZ2Z1650 - CORNING - Trunk Cable | Anixter
H937912QLZ2Z1650 | CORNING

CORNING | H937912QLZ2Z1650 | Trunk Cable Harness Assembly, OM4, 12-Fiber, Brocade 48K/DCX Mil LC Stagger, 1650 MM MTP Connector Leg Length

  • Manufacturer # H937912QLZ2Z1650
  • Anixter #520454
Connector Type: MPO - LC
Fiber Type: OM4
Length: 1.6 M : 5.25 FT.
Number of Fibers: 12 FIBER
Type: HARNESSES
Features
  • The Edge Trunk Harness is Designed to Facilitate an Interconnect Point When the Electronics are Located in a Separate Area than the Cross-Connect or Patching Field
  • This is Possible with Duplex LC Connectors to Interface with the Electronics and a Pinne d MTP Connector to Connect into a Trunk
  • This Can be Used in an Equipment Distribution Area (EDA)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items