H937912QLZ3-Z2700 | CORNING

CORNING | H937912QLZ3-Z2700 | EDGE 12F-HARNESS 6XLC DUPLX/1XCC OM4 FOR CISCO NEXUS STAGGER2700MM

  • Manufacturer # H937912QLZ3-Z2700
  • Anixter #412444
Connector Type: LC - LC
Fiber Type: OM4
Number of Fibers: 12 FIBER
Type: HARNESSES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items