HBBBHR19KT - HUBBELL PREMISE WIRING - Busbar | Anixter
HBBBHR19KT | HUBBELL PREMISE WIRING

HUBBELL PREMISE WIRING | HBBBHR19KT | Busbar

  • Manufacturer # HBBBHR19KT
  • Anixter #518172
Application: RACK/CABINET/ENCLOSURE
Component: BUSBARS
Material Rating: COPPER
Description

Rack and Cabinet Accessory, Ground Bar, 19" Rack-Mount. Use to provide a common ground point on a 19" equipment rack.

Specifications
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items