HBL5 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | HBL5 | Rack Panel, Blank, Flat, 5RU, 19" Width x 0.08" Depth x 8.75" Height, Aluminum, Black Brushed and Anodized

  • Manufacturer # HBL5
  • Anixter #302495
Color: BLACK
Filler Panel Rack Units: 5U
Panel Location: FILLER/BLANKING
Panel Type: SOLID
Type: FILLER/BLANKING PANEL
Features
  • Complements RSH4A Custom Rack Shelves and Other Anodized Accessories
  • Flat 11-Gauge Aluminum Construction is Easy to Machine
  • Black Brushed and Anodized Finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items