HBN2-T | PANDUIT

PANDUIT | HBN2-T | Harness Board Nail, Standard, 2.0" (50.8mm)

  • Manufacturer # HBN2-T
  • Anixter #375807
Size: 2"
Type: FASTENERS AND SCREWS
Description

Harness Board Nail

Features
  • Speeds routing of wires
  • Uniform driving depth is insured by a collar stop
  • Smooth finish on nails prevents abrasion on wire jackets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items