Select Country and Language Europe, Middle East & Africa / English
Change Country
HC4LG6 | PANDUIT

PANDUIT | HC4LG6 | Hinged Duct Cover, PVC, 4"W X 6', Light Gray, Base and Covers Sold Separately

  • Manufacturer # HC4LG6
  • Anixter #314549
Components: COVERS
Cover Size (in.): 4.0
Finish: GREY
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Non-slip cover design incorporates integral high friction lining to inhibit cover movement
  • Cover flush with base provides greater wire capacity and improves aesthetics
  • Easy cover removal makes changes to wiring quick and easy
  • Available in various colors
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items