Select Country and Language Europe, Middle East & Africa / English
Change Country
HCM-1DR | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | HCM-1DR | 1 Space Cable Manager, D-Ring Front & Rear

  • Manufacturer # HCM-1DR
  • Anixter #231111
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Horizontal Cable Managers
Organize patch cords and maintain a required bend radius. Available in a wide variety of styles to suit any application. The D-Ring provides a creative solution for adding individual D-Rings to a rack or on a wall using appropriate fasteners. For optimal performance, do not exceed a 50% fill rate when passing cables through cable rings. Constructed from 16-gauge steel, and finished in a durable black powder coat.

Features
  • Available in a variety of styles to suit any application
  • Welded steel construction
  • Finished in durable black powder coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items