Select Country and Language Europe, Middle East & Africa / English
Change Country
HCT-1 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | HCT-1 | 1 Space Horizontal Cable Channel, Black Finish

  • Manufacturer # HCT-1
  • Anixter #231125
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Rackmount Cable Tray
Handy horizontal cable tray mounts on any 19 rack or cabinet & neatly routes cable bundles from side to side. Turn-downs on sides help maintain the required cable bend radius. Finished in a durable black powder coat.

Features
  • Mounts on any 19" rack
  • Neatly routs cables side-to-side on face of rack
  • Finished in durable black powder coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items