HD-HD-15PROBLK - COMPREHENSIVE CONNECTIVITY | Anixter
HD-HD-15PROBLK | COMPREHENSIVE CONNECTIVITY

COMPREHENSIVE CONNECTIVITY | HD-HD-15PROBLK | HDMI Cable, Commercial Grade, High Speed, Class 3 Rated, Triple Shielded, 26 AWG, 30 Volt, 0.33" Cable Outer Diameter, Aluminum Mylar Wrap Inner/Outer, Jet Black

  • Manufacturer # HD-HD-15PROBLK
  • Anixter #484215
Features
  • Up to 4K X 2K UHD Resolution
  • True Professional Grade Heavy Duty 24 or 26 Gauge Oxygen-Free Construction
  • Progrip Connector Utilizes up to 16 Pounds of Retention Force to Help Keep Connector in Place
  • Surelength Indicators on the Connector Heads Make it asy to Organize for Installation
  • Up to 32 Audio Channels and 21:9 Aspect Ratio
  • Simultaneous Delivery of Dual Video and Audio Streams to Multiple Users
  • Lifetime Warranty
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items