HDJ5E | ORTRONICS

ORTRONICS | HDJ5E | High Density Jack, 1-Port, CAT5E, 22 to 24 AWG, 16 MM W x 40.89 MM D x 21.34 MM H, 8-Position, T568A/B, Fog White

  • Manufacturer # HDJ5E
  • Anixter #497484
Category: CATEGORY 5E
Color: WHITE
Family: CLARITY 5E
Number of Ports: 1
Wiring: A/B UNIVERSAL
Features
  • Lead Free
  • Enter Tuned Design Transparent Interface with Clarity 5E Cord
  • Easy Lace Wiring Cap Reduces Wiring Time
  • Easy to Follow Universal Wiring Label Quick and User-Friendly, Eliminates Confusion
  • New High Density Footprint Supports 48 Port 1RU Panelpplication
  • Rear Loading Preferred Mounting for Panel
  • Icon Compatible, C6A Marking on Jack Face Supports 606 Designation Requirement
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items