HDJ6 - ORTRONICS - High Density Jack, | Anixter
HDJ6 | ORTRONICS

ORTRONICS | HDJ6 | High Density Jack, 1-Port, Category 6, 22 to 24 AWG, 16 MM W x 40.89 MM D x 21.34 MM H, 8-Position, T568A/B, Fog White

  • Manufacturer # HDJ6
  • Anixter #487250
Category: CATEGORY 6
Color: OFFWHITE
Family: CLARITY 6
Number of Ports: 1
Wiring: T568A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items