HDJ6A-00 - ORTRONICS - High Density Jack, | Anixter
HDJ6A-00 | ORTRONICS

ORTRONICS | HDJ6A-00 | High Density Jack, 1-Port, Category 6A, 22 to 24 AWG, 16 MM W x 40.89 MM D x 21.34 MM H, 8-Position, T568A/B, Fog White

  • Manufacturer # HDJ6A-00
  • Anixter #491008
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 1
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items