HDJTJA20 - ORTRONICS - Adapter Bezel, 0.73" | Anixter
HDJTJA20 | ORTRONICS

ORTRONICS | HDJTJA20 | Adapter Bezel, 0.73" W x 0.92" H, Fog White, Polycarbonate, For Mounting High Density Jack

  • Manufacturer # HDJTJA20
  • Anixter #488090
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items