HDR-4 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | HDR-4 | 2Sp. + 2Sp. Low-Profile Wall Rack

  • Manufacturer # HDR-4
  • Anixter #268472
Description

Beveled front door with flanges on all sides provides greater security for equipment; Reversible hinged door with lock and padlockable latch; Integral electrical box simplifies power distribution; Constructed of 16-gauge steel,; 24 wide by 36 high x 7-1/2 deep; Finished in a durable putty powder coat; Standard heavy-gauge, 10-32 threaded rackrail; 4 total rackspaces for equipment mounting in two sections; Ventilation slots on front cover address thermal management needs; 4-1/2 fan kit available, mounts externally to maximize equipment mounting and cable management space; Cable management features include a 7 x 4 cable pass-through on backpan, abundant cable tie points and integral lacing bar on top set of rackrail; 24 length of hook and loop fasteners included to facilitate cable management; Laser knockouts on the top, bottom and sides for cable entry

Features
  • Beveled front door with flanges on all sides provides greater security for equipment
  • Reversible hinged door with lock and padlockable latch
  • Integral electrical box simplifies power distribution
  • Constructed of 16-gauge steel,
  • 24 wide by 36 high x 7-1/2 deep
  • Finished in a durable putty powder coat
  • Standard heavy-gauge, 10-32 threaded rackrail
  • 4 total rackspaces for equipment mounting in two sections
  • Ventilation slots on front cover address thermal management needs
  • 4-1/2 fan kit available, mounts externally to maximize equipment mounting and cable management space
  • Cable management features include a 7 x 4 cable pass-through on backpan, abundant cable tie points and integral lacing bar on top set of rackrail
  • 24 length of hook and loop fasteners included to facilitate cable management
  • Laser knockouts on the top, bottom and sides for cable entry
  • Ideal for mounting patch panels with switches, hubs, routers and other equipment.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items