HDWM-FDF-S3-20L - CONTEG - High Density Wire | Anixter
HDWM-FDF-S3-20L | CONTEG

CONTEG | HDWM-FDF-S3-20L | High Density Wire Manager, Front duct system, compatible with HDWM-VMF-xx-yy/20F4) installed on the left hand side

  • Manufacturer # HDWM-FDF-S3-20L
  • Anixter #509375
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items