Select Country and Language Europe, Middle East & Africa / English
Change Country
HDWM-FSS-100 | CONTEG

CONTEG | HDWM-FSS-100 | High Density Wire Manager, Fiber Slack Storage Spool Kit 100 mm6) deep, pair

  • Manufacturer # HDWM-FSS-100
  • Anixter #441462
Cable Management Type: SPOOLS
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Fiber Slack Storage Spool Kit 100mm deep, pair

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items