Select Country and Language Europe, Middle East & Africa / English
Change Country
HDWM-HM-2F | CONTEG

CONTEG | HDWM-HM-2F | 2U HIGH DENSITY CABLE MANAGERSHORIZONTAL, FRONT FINGERS ONLYBLACK

  • Manufacturer # HDWM-HM-2F
  • Anixter #437710
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

2U x 10 finger front only with removeable cover, (HxWxD) 2U x 19" x 112mm

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items