HDWM-VCT | CONTEG

CONTEG | HDWM-VCT | Velctro Cable Ties, 25mm x 300mm, Use with High Density Wire Managers, Black, Pack of 10

  • Manufacturer # HDWM-VCT
  • Anixter #448278
Cable Tie Diameter: 12"
RoHS Compliant: NOT DECLARED
Size: 25 MILLIMETRE
Type: CABLES TIES AND ACCESSORIES
Description

Velcro Cable Ties, 25mm x 300mm, pack 10, black

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items