Select Country and Language Europe, Middle East & Africa / English
Change Country
HEG37K1A074 | VIDEOTEC

VIDEOTEC | HEG37K1A074 | Housing 14" (365mm) with Sunshield and Double Heater, 110 V AC/230 V AC (CE Rated, Non-UL), 80 W

  • Manufacturer # HEG37K1A074
  • Anixter #595279
Duty Rating: MEDIUM
Environment Type: IN/OUT
Special Property: WATER-COOLED
Type: HOUSING
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items