HFA-ST01 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | HFA-ST01 | Hybrid-(SM/MM) ST Simpex Adapter, Hex Mounting Nut, Single Pack

  • Manufacturer # HFA-ST01 | 700011133
  • Anixter #105263
Connector Type: ST-COMPATIBLE
Housing Material: Nickel Plated Zinc
Mode: Single-mode
Mounting Style: Threaded
Prod. Code: C3000A-2
Type: COUPLER / ADAPTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items