HG2Z0414FC-MP | ARECONT VISION

ARECONT VISION | HG2Z0414FC-MP | Camera Lens, F1.4, 4.8 MM Auto-Iris, 47 to 90.4 Degree FOV

  • Manufacturer # HG2Z0414FC-MP
  • Anixter #401049
Environment Type: IN/OUT
Focal Length: VARI-FOCAL
Lens Mount: C
Type: LENS
Features
  • Megapixel Technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items