HGES2515PK - BROTHER MOBILE SOLUTIONS - | Anixter
HGES2515PK | BROTHER MOBILE SOLUTIONS

BROTHER MOBILE SOLUTIONS | HGES2515PK | Brother HGES2515PK Black on White HGe 24 mm Tape with Extra Strength Adhesive, 8 m - 5 Pack

  • Manufacturer # HGES2515PK
  • Anixter #484660
RoHS Compliant: NOT DECLARED
Type: TAPES
Description

This high-grade tape features our exclusive laminated tape process and our Extra Strength Adhesive with up to twice the adhesive strength of our Standard Laminated tapes. These UL-recognized labels (PGJI2.MH21016) are designed for use in both normal an d harsh indoor and outdoor environments, including in extreme temperatures, and exposed to chemicals and moisture. Recommended for use on textured, rough or uneven surfaces. Great for slippery painted metal items or powder-coated surfaces. Each tape is 8 m long and comes 5 tapes per carton.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items