Select Country and Language Europe, Middle East & Africa / English
Change Country
HHCM-1 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | HHCM-1 | 1 Space (1-3/4) Hinged Horizontal Cable Manager

  • Manufacturer # HHCM-1
  • Anixter #336582
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Hinged Horizontal Cable Managers
Conceal patch cables while providing cable strain relief with the hinged horizontal cable managers. These 19 cable managers provide a strong, attractive method for organizing patch cords and maintaining the required bend radius. The hinged front panel has a magnetic closure and conceals cables dressed between components and cable chases. Ample cable pass-throughs provided for dressing cables above, below, to the sides and behind the cable manager. Finished in a durable black powder coat.

Features
  • Dress cables between open frame racks and other enclosures
  • Cable strain relief provides more reliable connections
  • Multiple cable pass-throughs - top, rear, bottom and sides
  • Solid face conceals cables from view
  • Hinged panel allows easy entry for and access to cable bundles
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items