HKPA16CS | FLOWTECH LTD

FLOWTECH LTD | HKPA16CS | HKPA16CS 1" MALE SNAP HYDRAULIC CONNECTOR

  • Manufacturer # HKPA16CS
  • Anixter #FPFPHKPA16CS
Category: HYDRAULIC ACCESSORIES
Finish-Plating: NONE
Primary Dia/Thr (Max): 1.000
Product Family: TUBE FITTING - HYDRAULIC
Product Style / Standard: TUBE - FTG - IND. PIPE
Product Type: NONE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items