HLB2S-C0 | PANDUIT

PANDUIT | HLB2S-C0 | Hook And Loop Stacked Strip Ties, 7.0"L (178mm), .75"W (19.1mm), Pack of 100, Black

  • Manufacturer # HLB2S-C0
  • Anixter #367394
Cable Tie Diameter: 7"
Length (in.): 7.0
RoHS Compliant: YES
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
Width (in.): 0.75
_Color: Black
Description

Hook & Loop Stacked Strip Cable Ties, 7.0" length, .75" width, Standard, Black, 100 pieces

Features
  • Stacked, pre-cut strips eliminate the need for an installer to cut ties to length and stage them for each job reducing preparation time and effort
  • 7" lengths are assembled in 100 piece units; 5 strips per layer across, 20 staggered rows high
  • This convenient, innovative design allows the installer to easily lift and peel off each tie from a ready to use package
  • Soft, premium material is safe to use on high performance cables protecting against over-tensioning
  • Adjustable, releasable, and re-usable hundreds of times - ideal for applications requiring frequent moves, adds, or changes
  • Available in 8 colorsNote: Minimum 2" overlap required to achieve loop tensile rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items