HLC3S-X0 | PANDUIT

PANDUIT | HLC3S-X0 | Hook And Loop Tie, CInch, 12.0"L (305mm), .75"W (19.1mm), Black, Pack of 10

  • Manufacturer # HLC3S-X0
  • Anixter #167681
Breaking Strength (lb.): 50
Bundle Dia. (in.): 2
Cable Tie Diameter: 12"
Length (in.): 12
Max. Bundle Dia. (in.): 3
RoHS Compliant: YES
Std. Pkg.: 10
Type: CABLES TIES AND ACCESSORIES
_Color: Black
Features
  • Cinch ring provides extra strength and bundle tightness
  • Adjustable, releasable and reusable hundreds of times - ideal for applications requiring frequent moves, adds or changes
  • Hook and loop material maintains network data integrity by protecting against over-tensioning of high performance copper and fiber cables Note: Minimum 2" overlap required to achieve loop tensile rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items