HLM-15R5 - PANDUIT - Hook And Loop Roll, 15' | Anixter
HLM-15R5 | PANDUIT

PANDUIT | HLM-15R5 | Hook And Loop Roll, 15' L(4.6m), .33"W (8.4mm), Green

  • Manufacturer # HLM-15R5
  • Anixter #524812
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Features
  • Strip Ties (HLS) - Rolls perforated in convenient 6", 12" and 18" strips
  • 15' & 75' Rolls (HLM/HLS-15 & 75) - Can be cut to desired length, eliminating waste
  • Adjustable, releasable, and reusable hundreds of times - ideal for applications requiring frequent moves, adds, or changes
  • Hook and loop material maintains network data integrity by protecting against over-tensioning of high performance copper and fiber cables
  • Easy to use and operator safe with no sharp edges
  • Complementary mounts availableNote:Minimum 2" overlap required to achieve loop tensile rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items