HLS-75R0 - PANDUIT - Hook and Loop Cable | Anixter
HLS-75R0 | PANDUIT

PANDUIT | HLS-75R0 | Hook and Loop Cable Tie, Roll, 75' Length x 0.75" Width x 0.1" Thk, 50 Lb Tensile Strength, Nylon Loop, Polyethylene Hook, Black

  • Manufacturer # HLS-75R0
  • Anixter #200473
Length (ft.): 75
RoHS Compliant: YES
Std. Pkg.: 1
Type: CABLES TIES AND ACCESSORIES
Width (in.): 0.750
_Color: Black
Description

Tak-Ty Hook & Loop Cable Tie, 75' roll, .75" width, standard, black, Can be cut to desired length, eliminating waste, Releasable and reusable hundreds of times.

Features
  • Soft, Premium Material is Safe to Use on High Performance Cabling Protecting Against Over-Tensioning
  • Broadest Selection of Durable Designs and Sizes to Meet Your Application Needs
  • Adjustable, Releasable, and Re-Usable Multiple Times Ideal for Applications Requiring Frequent Moves, Adds, or Changes
  • A Full Range of Colors
  • Complementary Mounts Available
  • Minimum 2 Inch Overlap Required to Achieve Loop Tensile Rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items