Select Country and Language Europe, Middle East & Africa / English
Change Country
HLT2I-X0 | PANDUIT

PANDUIT | HLT2I-X0 | Hook And Loop Tie, Loop Style, 8.0"L (203mm), .50"W (12.7mm), Black, Pack of 10

  • Manufacturer # HLT2I-X0
  • Anixter #167686
Breaking Strength (lb.): 40
Bundle Dia. (in.): 0.25
Cable Tie Diameter: 8"
Length (in.): 8.0
Length (mm): 203
Max. Bundle Dia. (in.): 1.91
Max. Bundle Dia. (mm): 49
RoHS Compliant: YES
Std. Pkg.: 10
Type: CABLES TIES AND ACCESSORIES
Vendor No.: HLT2I-X0
Width (mm): 12.7
_Color: Black
Features
  • Broadest selection of sizes, styles, and colors to meet your application needs
  • Adjustable, releasable, and reusable hundreds of times - ideal for applications requiring frequent moves, adds, or changes
  • Hook and loop material maintains network data integrity by protecting against over-tensioning of high performance copper and fiber cables
  • Easy to use and operator safe with no sharp edgesNote: Minimum 2" overlap required to achieve loop tensile rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items