HLTP2I-X0 | PANDUIT

PANDUIT | HLTP2I-X0 | Hook And Loop Tie, Plenum Loop Style, 8.0"L (203mm), .50"W (12.7mm), Black, Pack of 10

  • Manufacturer # HLTP2I-X0
  • Anixter #249947
Cable Tie Diameter: 8"
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Features
  • UL Listed for use in plenum or air handling spaces per NEC, Section 300-22 (C) and (D)
  • Highest tensile strength of any plenum-rated Hook & Loop Ties in the industry
  • Adjustable, releasable and reusable multiple times - ideal for applications requiring frequent moves, adds or changes
  • Hook and loop material maintains network data integrity by protecting against over-tensioning of high performance copper and fiber cables
  • Flammability rating: UL94V-2Note: Minimum 2" overlap required to achieve loop tensile rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items