HLWM3S-X0 | PANDUIT

PANDUIT | HLWM3S-X0 | Marker "Write On" Hook and Loop Cable Tie Wrap, 12"L (305mm), .79"W (20.1mm), Black, Pack of 10

  • Manufacturer # HLWM3S-X0
  • Anixter #424023
Breaking Strength (lb.): 50
Cable Tie Diameter: 12"
Length (in.): 12.0
Length (mm): 305
Max. Bundle Dia. (in.): 3.20
Max. Bundle Dia. (mm): 81
RoHS Compliant: YES
Std. Pkg.: 10
Type: CABLES TIES AND ACCESSORIES
Width (mm): 19.1
_Color: Black
Description

Marker Hook and Loop Wrap Tie, 12.0"L (305mm), .79"W (20.1mm), Black

Features
  • Safe choice for network cable bundling
  • Re-usable multiple times; use where frequent moves, adds, and changes are anticipated
  • Contains a white rectangular "write-on" area where users can write a message using PANDUIT permanent marking pensMinimum 2" overlap required to achieve loop tensile rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items