HM10A111N00008 - MILESTONE SYSTEMS INC - | Anixter
HM10A111N00008 | MILESTONE SYSTEMS INC

MILESTONE SYSTEMS INC | HM10A111N00008 | Husky M10, 8 Channels, Fanless Chassis, 4 GB RAM, 1x1 TB HDD

  • Manufacturer # HM10A111N00008
  • Anixter #527004
Audio: YES
Capacity: 8 CHANNEL
Storage Capacity: 1 TERABYTE
Type: NVR
Description

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items