HM20-2T-8P | MILESTONE SYSTEMS INC

MILESTONE SYSTEMS INC | HM20-2T-8P | Network Video Recorder, Husky M20, 8-Licence, 8-Port PoE, i3 CPU, 100 to 240 Volt AC, 500 Watt, 8 GB RAM, 1x2 TB, 16.9" Width x 13" Depth x 3.5" Height

  • Manufacturer # HM20-2T-8P
  • Anixter #813134
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE/SERVER
Description

The Milestone Husky M20 is a standalone and rack mountable network video recorder (NVR) with support for up to 24 cameras. It features a custom design by Milestone, the industry leader in video management solutions, and comes pre-loaded with an NVR-opt imized version of XProtect Professional. The Husky M20 is an easy-to-use surveillance solution that lets you tailor the user experience to your employees' responsibilities and technical abilities. Its replaceable hard drives make it easy for you to rep lace storage with minimal disruption to your business, and the three-year warranty ensures that you get the most out of your investment.

Must be a reseller to purchase this product.

Features
  • Smart Start Plug-And-Play to Connect Cameras and Configure Storage
  • Smart Start is Automatic Camera Discovery, IP Address Assignment, Time Synchronization and Storage, Allocation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items