Select Country and Language Europe, Middle East & Africa / English
Change Country
HM20-4T-16 | MILESTONE SYSTEMS INC

MILESTONE SYSTEMS INC | HM20-4T-16 | Husky M20, XProtect, 2x2TB HDD, 16 Device Licenses Included, Max. 24 Devices

  • Manufacturer # HM20-4T-16
  • Anixter #815025
Capacity: 16 CHANNEL
Mount Type: RACK
Storage Capacity: 4 TERABYTES
Type: NVR
Description

The Milestone Husky M20 is a standalone and rack mountable network video recorder (NVR) with support for up to 24 cameras. It features a custom design by Milestone, the industry leader in video management solutions, and comes pre-loaded with an NVR-opt imized version of XProtect Professional. The Husky M20 is an easy-to-use surveillance solution that lets you tailor the user experience to your employees' responsibilities and technical abilities. Its replaceable hard drives make it easy for you to rep lace storage with minimal disruption to your business, and the three-year warranty ensures that you get the most out of your investment.

Must be a reseller to purchase this product.

Features
  • The Husky M20's replaceable hard drives give you the flexibility to replace the hard drives when needed, with minimal disruption to your video recording.
  • The Husky M20 can be used as a workstation or as a rack-mounted unit, enabling you to choose the s et-up that works best in your own environment and that suits your needs and IT expertise.
  • The Husky M20 comes with the most feature-rich mobile app in the industry, Milestone Mobile, which gives you instant access to your video feed from your mobile ph one.
  • The Husky M20 boasts a 200 Mbit/s recording rate, ensuring you have sufficient bandwidth to handle today's high megapixel cameras.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items