HM50-16T-8H-35 - MILESTONE SYSTEMS INC - | Anixter
HM50-16T-8H-35 | MILESTONE SYSTEMS INC

MILESTONE SYSTEMS INC | HM50-16T-8H-35 | Network Video Recorder, Husky M50, Xprotect, 8-Channel, Rack Mount, 100 to 240 Volt, 200 Watt, 16 GB RAM, 8x2 TB, 117" Width x 16.4" Depth x 3.5" Height, Hybrid

  • Manufacturer # HM50-16T-8H-35
  • Anixter #711238-T35
Storage Capacity: 16 TERABYTES
Type: WORKSTATION
Features
  • Interactive and Multi-Layered Maps Provide a Graphical Overview of the Surveillance Installation for Prompt Response
  • Alarm Manager is Integrated with the Map Function for a Consolidated Overview of Security and System Alarms
  • Automatic Camera Discovery Detects and Configures any Newly Added Cameras
  • Access Video Remotely for Faster Response to Incidents
  • Smoother Video Performance and up to 75 Percent Reduced CPU Load with Hardware Accelerated Decoding
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items