HM500A-XPET-48TB | MILESTONE SYSTEMS INC

MILESTONE SYSTEMS INC | HM500A-XPET-48TB | Network Video Recorder, Husky M500A, Xprotect, Rack Mount, 100 to 240 Volt AC, 200 Watt, 50/60 Hertz, 48 TB, 17" Width x 16.4" Depth x 3.5" Height, Raid

  • Manufacturer # HM500A-XPET-48TB
  • Anixter #704754
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE/SERVER
Description

Must be a reseller to purchase this product.

Features
  • Easy-to-Calculate System Requirements Using the Husky Calculator
  • Preinstalled with Windows 10 Operating System
  • Pre-Loaded with Milestone Advanced VMS (Xprotect Expert and Xprotect Corporate)
  • Pre-Licensed with Xprotect Expert Base Software
  • Quick SysteSet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items