HM507341N10010 - MILESTONE SYSTEMS INC - | Anixter
HM507341N10010 | MILESTONE SYSTEMS INC

MILESTONE SYSTEMS INC | HM507341N10010 | Husky M50, 10 Channels, Rack-mounted Server, I7 CPU, 16 GB RAM, 4x1 TB HDD

  • Manufacturer # HM507341N10010
  • Anixter #534787
Audio: YES
Mount Type: RACK
Storage Capacity: 4 TERABYTES
Type: NVR
Description

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items