Select Country and Language Europe, Middle East & Africa / English
Change Country
HM507382N1B0032 | MILESTONE SYSTEMS INC

MILESTONE SYSTEMS INC | HM507382N1B0032 | Husky M50, 32 Channels Hybrid, Rack-mounted Server, i7 CPU, 16 GB RAM, 8x2 TB HDD

  • Manufacturer # HM507382N1B0032
  • Anixter #550032
Capacity: 32 CHANNEL
Mount Type: RACK
Storage Capacity: 16 TERABYTES
Type: NVR
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items