Select Country and Language Europe, Middle East & Africa / English
Change Country
HOLNVR04200UKI | SENSORMATIC ELECTRONICS CORP

SENSORMATIC ELECTRONICS CORP | HOLNVR04200UKI | 4 Channel NVR, 4 Port PoE, 2TB With UK Power Cord

  • Manufacturer # HOLNVR04200UKI
  • Anixter #814540
Audio: YES
Capacity: 4 CHANNEL
Storage Capacity: 2 TERABYTES
Type: NVR
Description

The Holis 4-channel Network Video Recorder is an affordable solution for any small security application. The NVR is small enough to fit into most locations, but can store 1, 2, or 4 terabytes of data. Holis supports many brands of IP cameras and is ONV IF-compliant. This NVR supports 4 channels of 1080p real-time live views. It is quick to install with automatic discovery and configuration of matching cameras as they are connected. It is also very easy to learn and use for great customer satisfaction .

Features
  • Small footprint and quiet operation
  • Fits almost any application and location
  • Quick to install and easy to use
  • 4 channels of 1080p real-time live view
  • H.264/MJPEG dual codec decoding
  • HDMI/VGA simultaneous video output
  • All channel synchronous real-tilayback
  • ONVIF-compliant
  • Remote network monitoring with web browser
  • P2P Capability - Makes setting up remote viewing simple and risk-free
  • Mobile apps for IOS and Android
  • Supports Plug & Play, 4 PoE ports
  • 3 storage options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items