Select Country and Language Europe, Middle East & Africa / English
Change Country
HOLNVR084008P | AMERICAN DYNAMICS

AMERICAN DYNAMICS | HOLNVR084008P | 8 Channel NVR, 8 Port PoE, 4TB

  • Manufacturer # HOLNVR084008P
  • Anixter #643757
Audio: NO
Storage Capacity: 4 TERABYTES
Type: NVR
Description

The Holis 8-channel Network Video Recorder is an affordable solution for any small security application. The NVR can store 1, 2, 4, 6, or 8 terabytes of data. Holis supports many brands of IP cameras and is ONVIF-compliant. This NVR supports up to 8-ch annel 1080p real-time live views. It is quick to install with automatic discovery and configuration of matching cameras as they are connected. It is also very easy to learn and use for great customer satisfaction.

Features
  • Up to 8 channel 1080p real-time live view
  • Quick to install and easy to use
  • H.264/MJPEG dual codec decoding
  • Better than 80Mbps incoming bandwidth
  • HDMI/VGA simultaneous video output
  • All channel synchronous real-time playback
  • ONVIF-compliant
  • Remote nk monitoring with web browser
  • P2P Capability - Makes setting up remote viewing simple and risk-free
  • Mobile apps for IOS and Android
  • Supports IPC UPnP, 8 PoE ports
  • 5 storage options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items