HOT39D1A000 | VIDEOTEC

VIDEOTEC | HOT39D1A000 | Housing with Heater 110 V AC/230 V AC

  • Manufacturer # HOT39D1A000
  • Anixter #419712
Environment Type: IN/OUT
Mounting Type: WALL/PEDESTAL
Type: HOUSING
Voltage/Current Type: 220 VAC
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items