Select Country and Language Europe, Middle East & Africa / English
Change Country
HOT39D1A085 | VIDEOTEC

VIDEOTEC | HOT39D1A085 | Housing with Heater 110 V AC/230 V AC and Wall Bracket WBOV2A

  • Manufacturer # HOT39D1A085
  • Anixter #419713
Environment Type: INDOOR/OUTDOOR
Housing Style: STANDARD
Mounting Parameter: CAMERA HOUSING
Mounting Type: WALL/CEILING
Voltage/Current Type: 220 VAC
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items