HPM-4-915-CAN | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | HPM-4-915-CAN | Rack Panel Mount, Hinged, Adjustable, Horizontal, 4RU, 15 Lb Capacity, 19.61" Width x 15" Depth x 7" Height, Steel, Black Powder Coated, With Rack Screw

  • Manufacturer # HPM-4-915-CAN
  • Anixter #397425
Color: BLACK
Features
  • Simple Adjustable Depth Accommodates Components from 9 to 15 Inch
  • Sturdy Steel Construction
  • Hinged to Provide Rear Access to Mounted Components
  • Universal Keyhole Mounting for Left or Right Swing
  • Standard 10-32 Threaded Rack Rail
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items