Select Country and Language Europe, Middle East & Africa / English
Change Country
HPM-6 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | HPM-6 | 6 Space (10-1/2) Hinged Panel Mount, 6 Deep, Black Finish

  • Manufacturer # HPM-6
  • Anixter #231137
Color: BLACK
Height: 10.5"
Material: STEEL
Mounting Width: 19"
Rack Units: 6U
Seismic Rating: NO
Type: WALL-MOUNT
Description

HPM Series provides simple and straightforward wall mounting of rackmount components and can also be rackmounted to any 19 open frame rack.; 6 deep and steel construction; Hinged to provide rear access to mounted components; Finished in a durable black powder coat; Rack screws & hook & loop fasteners included

Features
  • Hinged for access to rear of equipment
  • Available in 1, 2, 4 & 6 rackspace sizes
  • 6" depth
  • Cable lacing tie points built-in
  • Heavy-duty 11-gauge rackrail
  • Smooth cutout in rear for cable pass-through
  • Finished in a durable black powder coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items