Select Country and Language Europe, Middle East & Africa / English
Change Country
HPM-8-915 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | HPM-8-915 | 9 Space (14) Hinged Panel Mount, 9 To 15 Adjustable Depth, Black Finish

  • Manufacturer # HPM-8-915
  • Anixter #421693
Color: BLACK
Panel Location: SIDE
Panel Type: SOLID
Type: PANELS
Description

Adjustable Depth Hinged Panel Mount
Dual hinged mount provides exceptional rear access to rackmount components; Simple adjustable depth accommodates components from 9 15; Built-in cable management; Grounding stud built-in and space indicators marked on rackrail

Features
  • Simple adjustable depth accommodates components from 9 15
  • Built-in cable management
  • Grounding stud built-in and space indicators marked on rackrail
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items