Select Country and Language Europe, Middle East & Africa / English
Change Country
HPV36K0A000B | VIDEOTEC

VIDEOTEC | HPV36K0A000B | Housing 14" (360 mm) with Sunshield

  • Manufacturer # HPV36K0A000B
  • Anixter #329546
Duty Rating: MEDIUM
Environment Type: INDOOR/OUTDOOR
Format: STANDARD
Housing Style: COMPACT
Mounting Parameter: CAMERA HOUSING
Mounting Type: STANDARD
Special Property: WATER-COOLED
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items