Select Country and Language Europe, Middle East & Africa / English
Change Country
HPV42D0A000 | VIDEOTEC

VIDEOTEC | HPV42D0A000 | VERSO 420MM HOUSING

  • Manufacturer # HPV42D0A000
  • Anixter #329538
Duty Rating: MEDIUM
Environment Type: INDOOR/OUTDOOR
Format: STANDARD
Housing Style: STANDARD
Mounting Parameter: CAMERA HOUSING
Mounting Type: STANDARD
Special Property: WATER-COOLED
Description

VERSO 420 mm housing only

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items